Shop All Bathroom Partitions & Accessories
American Imaginations
23.66" W, Bathroom Accessory Set
Mfr # AI-13365
Zoro # G0751590
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 23.66
- Height 7.44
- Depth 3.78
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13365
- Zoro # G0751590
- UPC # 627622133659
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 23.66 |
Height | 7.44 |
Depth | 3.78 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Finish | Brass |
Material | Stainless Steel |
Shape | Round |
Style | Modern |
Installation Type | Wall Mount |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG3)
- PARKER Tubing, 1/2" Inside Dia., 50 ft. Tube L (101-0563031-NT-50)
- LEGRIS Nylon Elbow, Push-to-Connect x MNPT, For 1/4 in Tube OD, For 1/8 in Pipe Size, Black, 10 PK (3109 56 11)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- SENTRY SUPPLY Restroom Stall Door Privacy Cover, 58" Opaque, Self-Adhesive - 2/Pack - 650-1010 (650-1010)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- American Imaginations Bathroom Partitions & Accessories