Shop All Bathroom Partitions & Accessories
American Imaginations
23.66" W, Bathroom Accessory Set
Mfr # AI-13358
Zoro # G0754110
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 23.66
- Height 7.88
- Depth 3.78
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13358
- Zoro # G0754110
- UPC # 627622133581
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 23.66 |
Height | 7.88 |
Depth | 3.78 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Material | Stainless Steel |
Finish | Brass |
Installation Type | Wall Mount |
Shape | Round |
Style | Modern |
Description
It features a round shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 4" Pipe Dia. ABS, Nickel Bronze Floor Drain (FD2220-AB4-NT)
- WATTS Backflow Preventer, Size 3/8", 200 psi (3/8 SD2-MN)
- AQUAPLUMB 1/2 AUTO PIPE/TUBE CUTTER (J40260)
- PARKER Needle Valve, 3/8In, Compression-Male Pipe (NV106C-6-4)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- METPAR CORP Steel Partition Panel - 57-3/4"W x 58"H (Gray) (1160GD)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- ASI GLOBAL PARTITIONS Zamac Wall Pilaster Bracket, For Steel Partition (40-8515220)
- PRIME-LINE U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack (656-6422)
- American Imaginations Bathroom Partitions & Accessories