Shop All Bathroom Partitions & Accessories
American Imaginations
23.66" W, Bathroom Accessory Set
Mfr # AI-13341
Zoro # G0766920
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 23.66
- Height 5.12
- Depth 3.89
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13341
- Zoro # G0766920
- UPC # 627622133413
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 23.66 |
Height | 5.12 |
Depth | 3.89 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Material | Stainless Steel |
Finish | Brass |
Style | Modern |
Shape | Rectangle |
Installation Type | Wall Mount |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICE-O-MATIC Inline Water Filter, 1/4 in. Compression (IFI4C)
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- NIBCO 5/8" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 5/8)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- RICHELIEU Surface Mount Keeper Latch for Bathroom Partition Door (51600140)
- PRIME-LINE One Ear Mini Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated (656-6404)
- PRIME-LINE Concealed Latch Lever Set, Cast Zamak, Chrome Plated, Security Single Pack (656-8918)
- ASI GLOBAL PARTITIONS Zamac Door Kit Use W/Polymer Partition (40-8571008)
- ASI GLOBAL PARTITIONS Stainless Steel Inline Bracket, For Polymer Partition (40-8265150)
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Cellular Honeycomb, Satin (40-9262400)
- American Imaginations Bathroom Partitions & Accessories