Shop All Bathroom Partitions & Accessories
American Imaginations
23.66" W, Bathroom Accessory Set
Mfr # AI-13331
Zoro # G0766780
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 23.66
- Height 6.11
- Depth 3.78
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-13331
- Zoro # G0766780
- UPC # 627622133314
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 23.66 |
Height | 6.11 |
Depth | 3.78 |
Details
Item | Bathroom Accessory Set |
Color | Chrome |
Weight | 10 |
Finish | Brass |
Material | Stainless Steel |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory set is designed to be installed as a wall mount bathroom accessory set. It is constructed with stainless steel. This bathroom accessory set comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 160 (82804)
- KOHLER Kumin 24" Grab Bar (24550-CP)
- BOSTITCH Trigger Vlv Kit-Wrn Vlv (TVA11)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 2-1/2" x 3-1/4" End Panel Bracket, Stainless Steel (40-8275010)
- METPAR CORP Steel Partition Panel - 54-3/4"W x 58"H (Almond) (1157AD)
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Gray (40-M1370403-25)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- HARDWARE EXP 3 X 3 In. Premier Flexible (H6S-49044)
- American Imaginations Bathroom Partitions & Accessories