Shop All Bathroom Partitions & Accessories
American Imaginations
23.66" W, Bathroom Accessory
Mfr # AI-3059
Zoro # G0751986
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Width 23.66
- Height 1.1
- Depth 3.78
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3059
- Zoro # G0751986
- UPC # 627622030590
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 23.66 |
Height | 1.1 |
Depth | 3.78 |
Details
Item | Bathroom Accessory |
Color | Chrome |
Weight | 5 |
Finish | Brass |
Material | Stainless Steel |
Installation Type | Wall Mount |
Shape | Rectangle |
Style | Modern |
Description
It features a rectangle shape. This bathroom accessory is designed to be installed as a wall mount bathroom accessory. It is constructed with stainless steel. This bathroom accessory comes with a brass finish in Chrome color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN EX Series Garbage disposal (EXL100C)
- ZORO SELECT PVC Van-Stone Flange, Socket, 2 in Pipe Size (854-020)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-54)
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG3C-S-2p-16146)
- AMERICAN IMAGINATIONS 23.66" W, Bathroom Accessory Set (AI-13341)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- PRIME-LINE U-bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated with Fasteners Single Pack (656-6422)
- PRIME-LINE 1 in. Round Edge Repair Kit for Outswing Doors Single Pack (656-1002)
- PRIME-LINE Door Pull, 2-3/4 in. Hole Centers, Zamak Construction, Chrome Finish Single Pack (656-6644)
- GEC ASI Global Partitions Alcove Hardware Kit One Ear Polymer Partitions- Aluminum Stirrup (40-8447010)
- American Imaginations Bathroom Partitions & Accessories