Shop All Bath Towel Bars and Hooks
American Imaginations
23.66-in. W Towel Bar_AI-3060
Mfr # AI-3060
Zoro # G601974455
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Weight 5
- Color Chrome
- Material Stainless Steel
- Height 4.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-3060
- Zoro # G601974455
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 4.56 |
Width | 23.66 |
Depth | 8.27 |
Overall Height | 4.56 |
Overall Width | 23.66 |
Overall Length | 8.27 |
Details
Finish | Brass |
Weight | 5 |
Color | Chrome |
Material | Stainless Steel |
Install Type | Wall Mount |
Description
This towel bar features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This towel bar is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 23.66-in. Width (left to right). 8.27-in. Depth (back to front). 4.56-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x towel bar in chrome color (3060).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON SS Ball Valve Full Port, Locking, 1" (SSLBV100)
- LARSEN SUPPLY CO Ster 5233 Diverter Stem (S-925-4)
- ZURN Backflow Preventer Repair Kit, For 375 (RK1-375R)
- JOMAR VALVE 3/8" Flare Brass Gas Ball Valve (T-2004C)
- AMERICAN IMAGINATIONS 6.25 in. x 6.25 in. Stainless Steel Taymor Infinity Towel Ring (AI-34930)
- AMERICAN IMAGINATIONS 24 in. x 0.75 in. x 0.75 in. Adjustable Towel Bar (AI-34926)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KIBI Circular 4-Piece Bathroom Hardware Set (C-KBA14-4BN-2)
- TAYMOR Towel Ring, Satin, Infinity, 6 In (04-SN8404)
- WINGITS Towel Bar, Satin, Modern Elegance, 24In (WMETBSN24)
- KOHLER Decorative Double Robe Hook (26525-BN)
- American Imaginations Bath Towel Bars and Hooks