Shop All Bathroom Sinks
American Imaginations
23.6" W, Vessel
Mfr # AI-28214
Zoro # G0832109
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- Color White
- Weight 20
- Finish Enamel Glaze
- Width 23.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28214
- Zoro # G0832109
- UPC # 627622282142
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 23.6 |
Height | 5.1 |
Depth | 13.4 |
Details
Item | Vessel |
Mounting Type | Deck Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Shape | Rectangle |
Includes Faucet | No |
No. of Bowls | 1 |
Installation Type | Semi-Recessed |
Style | Modern |
Mounting Location | Deck Mount |
Description
It features a rectangle shape. This vessel is designed to be installed as a semi-recessed vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a deck mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V4295A1155 120V 2" Npt. Nc (V4295A1155)
- WINGITS ADA Compliant Grab Bar, Wall Mount, 24 in L, 1-1/2 in Dia, Stainless Steel, Satin Finish, Silver (WGB6SS24)
- SMITH-COOPER 3/8" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385010890)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- AMERICAN IMAGINATIONS 21" W, Bathroom Sink (AI-27735)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- AMERICAN IMAGINATIONS 14.7" W, Vessel (AI-28586)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 24.25" W, Ceramic Top (AI-389)
- KINGSTON BRASS VWP2522W4A5 25" Ceramic Console Sink (4", 3-Hole), Wht/Oil Rubbed Brnz (VWP2522W4A5)
- American Imaginations Bathroom Sinks