Shop All Toilet Seats
American Imaginations
2.36-in. W Handheld Bidet_
Mfr # AI-36518
Zoro # G009544687
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Rectangle
- Color Chrome
- Overall Width 2.36
- Hinge Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36518
- Zoro # G009544687
- UPC # 627622365180
- Country of Origin China
- Category Toilet Seats
Dimensions
Overall Width | 2.36 |
Details
For Bowl Shape | Rectangle |
Color | Chrome |
Hinge Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x handheld bidet in chrome color. 1. THE HANDHELD BIDET SPRAYER FOR TOILET SERVES MULTIPLE PURPOSES, INCLUDING BEING A BABY CLOTH DIAPER SPRAYER, A MUSLIM SHOWER, A TOILET JET WASH SPRAY HEALTH FAUCET, AND A BUM GUN ATTACHMENT. IT OFFERS VERSATILE FUNCTIONALITY FOR VARIOUS NEEDS.2. COMPLETE WITH A HOSE AND HOLDER, THIS BIDET SPRAYER CAN BE CONVENIENTLY MOUNTED ON THE WALL OR TOILET, PROVIDING FLEXIBILITY IN PLACEMENT AND EASE OF USE.3. DESIGNED WITH A SLEEK CHROME FINISH, THE BIDET SPRAYER ADDS A TOUCH OF ELEGANCE TO YOUR BATHROOM DECOR WHILE DELIVERING PRACTICALITY.4. WHETHER YOU NEED IT FOR PERSONAL HYGIENE OR CLEANING TASKS, THIS HANDHELD BIDET SPRAYER OFFERS A HYGIENIC AND EFFICIENT SOLUTION, ENSURING CLEANLINESS AND COMFORT.5. WITH ITS USER-FRIENDLY DESIGN AND VERSATILE APPLICATIONS, THIS BIDET SPRAYER PROVIDES A CONVENIENT AND EFFECTIVE WAY TO ENHANCE YOUR BATHROOM EXPERIENCE. This handheld bidet features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This handheld bidet is made with stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 2.36-in. Width left to right. 1.18-in. Depth back to front. 7.80-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Press Jaw, Steel, 7/8 in Pipe Size (1000001754)
- ENERPAC Handle (A1009070)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-6M-2R)
- HUSQVARNA FLANGE OUTER W/PIN 6 (586009401)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38518)
- AMERICAN IMAGINATIONS White Oval Plastic Slow Close Seat (AI-38508)
- AMERICAN IMAGINATIONS Oval White Toilet Seat Plastic (AI-38515)
- AMERICAN IMAGINATIONS White Oval Plastic Solid Plastic Seat (AI-38501)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- ACHIM IMPORTING Fantasia Navy Soft Standard Vinyl Toilet Seat- 17 In. (TOVYSTNY04)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- American Imaginations Toilet Seats