Shop All Bathroom Mirrors
American Imaginations
23.5" W, Wood Mirror
Mfr # AI-652
Zoro # G0849225
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lacquer-Paint
- Width 23.5
- Color White
- Material Plywood-Veneer
- Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-652
- Zoro # G0849225
- UPC # 627622006526
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Height | 35.5 |
Depth | 0.8 |
Details
Finish | Lacquer-Paint |
Color | White |
Material | Plywood-Veneer |
Weight | 20 |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Series | Xena |
Item | Wood Mirror |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-veneer. This wood mirror comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-2-304)
- TYGON Tubing, Clear, 3/16 In. Inside Dia, 50 ft. (AJK00012)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- PROMINENCE HOME 24 inch x 36 inch Luxury LED Bathroom/Wall Mirror (59002-40)
- American Imaginations Bathroom Mirrors