Shop All Bathroom Mirrors
American Imaginations
23.5" W, Wood Mirror
Mfr # AI-609
Zoro # G0846495
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 23.5
- Color Dawn Grey
- Material Plywood-Melamine
- Height 35.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-609
- Zoro # G0846495
- UPC # 627622006090
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Height | 35.5 |
Depth | 0.8 |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 20 |
Item | Wood Mirror |
Shape | Rectangle |
Installation Type | Wall Mount |
Style | Modern |
Series | Xena |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-melamine. This wood mirror comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1 x 1-1/4 In, 175 psi (88C2A1M1K1-175)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 5" Pipe Sz (DACAP-5)
- B & K 34FIP NoKink Hose Bibb (102-454HN)
- DELTANA Wire Basket, 18" Rectangular Bright Chrome (WBR1851U26)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-1208)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- MIRREDGE 4" W, Mirror Corner Plates (32204)
- American Imaginations Bathroom Mirrors