Shop All Bathroom Mirrors
American Imaginations
23.5" W, Wood Mirror
Mfr # AI-607
Zoro # G0849934
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 23.5
- Color Dawn Grey
- Material Plywood-Melamine
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-607
- Zoro # G0849934
- UPC # 627622006076
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Depth | 0.8 |
Height | 35.5 |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 20 |
Shape | Rectangle |
Style | Modern |
Item | Wood Mirror |
Series | Xena |
Installation Type | Wall Mount |
Description
This modern wood mirror belongs to the exquisite Xena design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-melamine. This wood mirror comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (107-402NL)
- ZORO SELECT 3/4" Socket Socket Black Forged Steel Union Class 3000 (1MNU5)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 20.83" W, Magnifying Mirror (AI-557)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28697)
- WHITEHAUS New Generation RctnglrEcoloom Mirror W/ Laminated Colored Glass Border (WHE11-MATTE)
- American Imaginations Bathroom Mirrors