Shop All Bathroom Mirrors
American Imaginations
23.5" W, Wood Mirror
Mfr # AI-1208
Zoro # G0849329
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Color Wenge
- Material Plywood-Melamine
- Height 33.5
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1208
- Zoro # G0849329
- UPC # 627622012084
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Height | 33.5 |
Depth | 1 |
Details
Finish | Melamine |
Color | Wenge |
Material | Plywood-Melamine |
Weight | 15 |
Installation Type | Wall Mount |
Series | Vee |
Item | Wood Mirror |
Shape | Rectangle |
Style | Modern |
Description
This modern wood mirror belongs to the exquisite Vee design series. It features a rectangle shape. This wood mirror is designed to be installed as a wall mount wood mirror. It is constructed with plywood-melamine. This wood mirror comes with a melamine finish in Wenge color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Street Elbow, Aluminum, 2 in, Class 150 (ZUSA-PF-9494)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- BEMIS Toilet Seat, With Cover, Enameled Wood, Round, White (500EC-000)
- INTERSTATE PNEUMATICS Brass 25 PK (FB202-25K)
- AMERICAN IMAGINATIONS 21.5" W, Wood Mirror (AI-1210)
- AMERICAN IMAGINATIONS 23.5" W, Medicine Cabinet (AI-543)
- AMERICAN IMAGINATIONS 20" W, LED Backlit Mirror (AI-28851)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 24" W, Medicine Cabinet (AI-238)
- KOHLER 20 in. X 30 in. Rectangular Mirror in Vibrant Brushed Moderne Brass (34969-2MB)
- American Imaginations Bathroom Mirrors