Shop All Bathroom Mirrors
American Imaginations
23.5" W 31" H Modern Plywood-Melamine Medicine Cabinet In Dawn Grey
Mfr # AI-31754
Zoro # G501024540
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Melamine
- Width 23.5
- Color Dawn Grey
- Material Plywood-Melamine
- Height 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-31754
- Zoro # G501024540
- UPC # 627622317547
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 23.5 |
Height | 31 |
Depth | 6 |
Width Group | 20-in. - 29-in. |
Details
Finish | Melamine |
Color | Dawn Grey |
Material | Plywood-Melamine |
Weight | 20 |
Series | Xena |
Number of Doors | 2 |
Hardware Color | Chrome |
Install Type | Wall Mount |
Item | Medicine Cabinet |
Shape | Rectangle |
Style | Modern |
Description
This modern medicine cabinet belongs to the exquisite Xena design series. It features a rectangle shape. This medicine cabinet is designed to be installed as a wall mount medicine cabinet. It is constructed with plywood-melamine. This medicine cabinet comes with a melamine finish in Dawn Grey color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" NOM C Copper Union (C733 1)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- COGHLANS Camp Shower 5-Gal (9965)
- AMERICAN IMAGINATIONS 23" W, LED Backlit Mirror (AI-28698)
- AMERICAN IMAGINATIONS 23.5" W, Wood Mirror (AI-606)
- AMERICAN IMAGINATIONS 16.36" W, Magnifying Mirror (AI-646)
- AMERICAN IMAGINATIONS 24" W, LED Backlit Mirror (AI-28693)
- AMERICAN IMAGINATIONS 24" W, Medicine Cabinet (AI-238)
- AMERICAN IMAGINATIONS 10" W, Magnifying Mirror (AI-28699)
- MIRREDGE 1-1/2" W, Mirror Seam Plates (32502)
- American Imaginations Bathroom Mirrors