Shop All Bathroom Cabinets
American Imaginations
23.25" W, Vanity Base
Mfr # AI-541
Zoro # G0787248
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 23.25
- Height 21.5
- Series Xena
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-541
- Zoro # G0787248
- UPC # 627622005413
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 23.25 |
Height | 21.5 |
Depth | 17.25 |
Details
Material | Plywood-Veneer |
Item | Vanity Base |
Series | Xena |
Color | White |
Weight | 40 |
Finish | Lacquer-Paint |
Style | Modern |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Wall Mount |
Description
This modern vanity base belongs to the exquisite Xena design series. It features a rectangle shape. This vanity base is designed to be installed as a wall mount vanity base. It is constructed with plywood-veneer. This vanity base comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Button for Flush Valve, Chrome (104524)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- EVERFLOW HDPE Corrugated Pre-Sleeved Insulated PEX-A tubing 1''x 300 Ft. Blue (ZPSPC3522)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS11012Y)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 24" W, Vanity Set (AI-8388)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- ALATERRE FURNITURE Dorset 17"W x 36"H Shelving Hutch (ANVA78WH)
- American Imaginations Bathroom Cabinets