Shop All Kitchen Sinks
American Imaginations
23-in. W Kitchen Sink_AI-34563
Mfr # AI-34563
Zoro # G701974850
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 18
- Overall Width 23
- Overall Height 10
- Finish Granite Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34563
- Zoro # G701974850
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 18 |
Overall Width | 23 |
Overall Height | 10 |
Depth | 18 |
Height | 10 |
Width | 23 |
Details
Mounting Type | Undermount |
Finish | Granite Composite |
Weight | 20 |
Standards | CSA |
Color | White Granite Composite |
Material | Granite Composite |
Description
GRANITE COMPOSITE MATERIAL IN WHITE COLOR. 10 INCHES DEEP. OUTSIDE 23 X 18 X 10. INSIDE 21 X 16 X 9.5. MINIMUM CABINET SIZE 26 INCHES. This kitchen sink belongs to the granite series. This kitchen sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This kitchen sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This kitchen sink features 1 sink. The color of the undermount sink is white. This kitchen sink is made with granite composite. The primary color of this product is white granite composite and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 23-in. Width (left to right). 18-in. Depth (back to front). 10-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink in white granite composite color (34563).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Single-Lever Cartridge, Moen Tub/Shower (46-1222)
- GINGER Towel Ring - Open in Polished Chrome (1121/PC)
- THRIFCO PLUMBING 2 Inch Rubber Test Cap (6722731)
- SPEAKMAN Repair Part Push button (RPG11-0046)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27499)
- AMERICAN IMAGINATIONS Kitchen Sink, Wall Mount Mount, Stainless Steel Finish (AI-27712)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink_AI-34448 (AI-34448)
- AMERICAN IMAGINATIONS 32-in. W Kitchen Sink_AI-34763 (AI-34763)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink_AI-34483 (AI-34483)
- AMERICAN IMAGINATIONS Kitchen Sink, Deck Mount Mount, Stainless Steel Finish (AI-27628)
- NANTUCKET SINKS 33 Inch Farmhouse Fireclay Sink with Waves Apron (FCFS3320S-W-Waves)
- American Imaginations Kitchen Sinks