Shop All Keyless Entry Door Knobs
American Imaginations
2.3-in. W Door Lock_
Mfr # AI-36467
Zoro # G809579117
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36467
- Zoro # G809579117
- UPC # 627622364671
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. EXPERIENCE LUXURY AND PRIVACY WITH THIS EXQUISITE DOOR KNOB SET, SPECIFICALLY DESIGNED FOR BED AND BATH APPLICATIONS. IT FITS ANY 2-38 OR 2-34 BACKSET AND IS SUITABLE FOR DOORS WITH THICKNESSES RANGING FROM 1-38 TO 1-34.2. THE STUNNING CRYSTAL DESIGN OF THE KNOBS CREATES A CAPTIVATING VISUAL EFFECT, REFLECTING LIGHT AND INFUSING VINTAGE FLAIR INTO HALLWAYS, CLOSETS, PANTRIES, AND MORE.3. CRAFTED WITH HEAVY-DUTY CONSTRUCTION USING TOP-GRADE MATERIALS AND EXPERT CRAFTSMANSHIP, THIS DOOR KNOB SET ENSURES UTMOST DURABILITY, STABILITY, AND SMOOTH, QUIET PERFORMANCE FOR MANY YEARS TO COME.4. EMBRACE A TIMELESS ANTIQUE APPEAL WITH THE UNIQUE HISTORIC STYLING OF THESE KNOBS, BRINGING A SPECIAL DECORATIVE TOUCH TO ANY ROOM OR SPACE IN YOUR MODERN, TRADITIONAL, OR CONTEMPORARY HOME.5. ELEVATE THE ELEGANCE AND FUNCTIONALITY OF YOUR DOORS WITH THIS LUXURIOUS PRIVACY DOOR KNOB SET, COMBINING EXCEPTIONAL DESIGN, DURABILITY, AND THE PERFECT BLEND OF VINTAGE AND MODERN AESTHETICS. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.3-in. Width left to right. 2.7-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Bridge handles, M.843/100 B-1/4-20 (M.843 (inch sizes))
- ACROVYN Rubstrips, 12" H, 120" L, 13/32" Thick (RS40T1210314N)
- ILCO Ilco: Key Blanks, 1092-M1 MASTER (DL 92 T 92) (ILCO-1092-M1)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 CAM619GEO)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- HEAT WAVE Stratford 6 Way Latch Entry Door Knob, Oil Rubbed Bronze (HE63506)
- American Imaginations Door Knob Locksets