Shop All Keyless Entry Door Knobs
American Imaginations
2.3-in. W Door Lock_
Mfr # AI-36419
Zoro # G909579154
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Brushed
- Lockset Handle Type Standard
- Material Zinc Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36419
- Zoro # G909579154
- UPC # 627622364190
- Country of Origin China
- Category Keyless Entry Door Knobs
Details
Item | Door Lock |
Lockset Finish | Brushed |
Lockset Handle Type | Standard |
Material | Zinc Alloy |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THESE DOOR KNOBS ARE MADE OF ZINC ALLOY AND CRYSTAL GLASS, WITH AN OIL-RUBBED BRONZE COLOR FINISH. THEY ARE A BEAUTIFUL AND TRADITIONAL CHOICE FOR REPLACING OR UPDATING ANY DOOR HARDWARE. THE FUNCTION OF THESE KNOBS IS PASSAGE, MEANING THEY LATCH BUT DO NOT LOCK, MAKING THEM PERFECT FOR HALLWAY OR CLOSET DOORS. THE COMBINATION OF GLASS AND OIL-RUBBED BRONZE DESIGN COMPLEMENTS MODERN, TRADITIONAL, OR CONTEMPORARY HOME STYLES. THE ADJUSTABLE LATCH HAS A BACKSET OF EITHER 60MM 2-38 OR 70MM 2-34, AND IT FITS DOORS THAT ARE 35 TO 45MM 1-38 TO 1-34 THICK. PLEASE NOTE THAT THE LATCH PLATE IS SQUARE AND CANNOT BE REMOVED. This door lock features a diamond shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with zinc alloy. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.3-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SAFETY HASP ZN PLT4-1/2"" (N102-384)
- MIDWEST FASTENER 7/8" White Nylon Plastic Flush Head Hole Plugs 6PK (69453)
- CREATIVE HARDWOODS Antique Pine Barn Wood Sliding Door 36x84 (3684sd)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- AMERICAN IMAGINATIONS 4.8-in. W Door Lock_ (AI-36389)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL290KBB-SS)
- LOCKEY Lockey: 2830 - Mechanical Keypad Keyless Knob Lock - Passage - Marine Grade (LK-2830-MG)
- SCHLAGE RESIDENTIAL Push Button Lockset, Knob, Satin Nickel (FE595 PLY619PLY)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL200K-SS)
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL210K-SS)
- American Imaginations Door Locks and Deadbolts