Shop All Bathroom Sinks
American Imaginations
23-in. W Above Counter White Vessel Set For 1 Hole Center Faucet
Mfr # AI-30989
Zoro # G401023155
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 30
- Width 23
- Finish Enamel Glaze
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-30989
- Zoro # G401023155
- UPC # 627622309894
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 23 |
Depth | 15.25 |
Height | 8.5 |
Width Group | 20-in. - 29-in. |
Details
Item | Vessel Set |
Color | White |
Weight | 30 |
Finish | Enamel Glaze |
Material | Ceramic |
Includes Drains | Yes |
Hardware Color | Black |
Shape | Oval |
Faucet Drilling Location | Center |
Style | Traditional |
Faucet Drilling | 1 Hole |
Overflow | Yes |
Number of Sinks | 1 |
Install Type | Above Counter |
Includes Faucets | No |
Description
It features a oval shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORT SEATS Deluxe Molded Wood Seat, White, Chrome Hinge, Round Closed Front with Cover (C013WD00CH)
- BOBRICK Receptacle, Plastic Waste (357-48)
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (NIP050-SH)
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", Schedule 80, 300 psi Max Pressure (NIP025-SH)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 23.6" W, Vessel (AI-28214)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- AMERICAN IMAGINATIONS 24.25" W 3H8" Ceramic Top Set In White Color, Overflow Drain Incl. (AI-32560)
- KOHLER Kallos Under-Mount Bathroom Sink (2361-TG8)
- American Imaginations Bathroom Sinks