Shop All Electric Baseboard Heaters
American Imaginations
22.8 in. Rectangle White Baseboard Heater 300W
Mfr # AI-37371
Zoro # G710835999
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.5 in
- Mounting Type Wall Mount
- Color White
- Housing Material Stainless Steel
- Includes Baseboard Heater
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37371
- Zoro # G710835999
- UPC # 627622373710
- Country of Origin Canada
- Category Electric Baseboard Heaters
Dimensions
Length | 0.5 in |
Width | 22.8 in |
Details
Mounting Type | Wall Mount |
Color | White |
Housing Material | Stainless Steel |
Includes | Baseboard Heater |
Finish | Paint |
Description
THIS PRODUCT INCLUDES: 1x baseboard heater in white color. THE 300W BASEBOARD HEATER, MEASURING 58CM IN LENGTH, IS A PRACTICAL HEATING SOLUTION. ITS COMPACT SIZE AND EFFICIENT DESIGN MAKE IT SUITABLE FOR VARIOUS SPACES. THIS HEATER COMES IN A CLEAN WHITE COLOR THAT CAN EASILY BLEND WITH DIFFERENT ROOM AESTHETICS. This baseboard heater features a rectangle shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This baseboard heater is made with stainless steel. The primary color of this product is white and it comes with white hardware. 22.8-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (3GY68)
- GOODMAN 20197312 Switch, Pressure, Light (20197312)
- FRIGIDAIRE Infinite Switch (316436001)
- AMERICAN LOUVER/PLASTICADE American Louver Eggcrate Panel, Plastic, Black, PK2 (TC-24-2448BK-2PK)
- PROTECTIONPRO 49 in. 175 sq. ft. Convection Baseboard Heater (PR2514613)
- CADET 48" White Electric Baseboard Heater, 750/1000W, 208/240V (4F1000W)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W White (4CB2407BW)
- KING ELECTRIC K Baseboard Heater 4' 208V 1000W White (4K2010BW)
- DAYTON 48" Electric Baseboard Heater, White, 752/1000W, 208/240V (3UG84)
- KING ELECTRIC CB Baseboard Heater 6' 240V 1250W Almond (6CB2412A)
- DAYTON 60" Electric Baseboard Heater, White, 1250W, 120V (3UG79)
- American Imaginations Electric Baseboard Heaters