Shop All Bathroom Cabinets
American Imaginations
22.75" W, Vanity Base Set
Mfr # AI-17473
Zoro # G0782314
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 22.75
- Height 32.75
- Series Shaker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17473
- Zoro # G0782314
- UPC # 627622174737
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 22.75 |
Height | 32.75 |
Depth | 18 |
Details
Material | Plywood-Veneer |
Item | Vanity Base Set |
Series | Shaker |
Color | White |
Weight | 55 |
Finish | Lacquer-Paint |
No. of Bowls | 1 |
Installation Type | Floor Mount |
Shape | Rectangle |
Style | Modern |
Description
This modern vanity base set belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity base set is designed to be installed as a floor mount vanity base set. It is constructed with plywood-veneer. This vanity base set comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- ZORO SELECT Tubing, Poly, 4mm OD, 200 PSI, Yellow (PU04MAY)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074010.002)
- UNITED BRASS WORKS Gate Valve, 2 In., FNPT, Carbon Steel (296970)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19352)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- American Imaginations Bathroom Cabinets