Shop All Bathroom Cabinets
American Imaginations
22.75" W, Vanity Base
Mfr # AI-17478
Zoro # G0793767
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plywood-Veneer
- Width 22.75
- Height 32.75
- Series Shaker
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-17478
- Zoro # G0793767
- UPC # 627622174782
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 22.75 |
Height | 32.75 |
Depth | 18 |
Details
Material | Plywood-Veneer |
Item | Vanity Base |
Series | Shaker |
Color | White |
Finish | Lacquer-Paint |
Weight | 50 |
Shape | Rectangle |
Installation Type | Floor Mount |
Style | Modern |
No. of Bowls | 1 |
Description
This modern vanity base belongs to the exquisite Shaker design series. It features a rectangle shape. This vanity base is designed to be installed as a floor mount vanity base. It is constructed with plywood-veneer. This vanity base comes with a lacquer-paint finish in White color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hanger Kit (GP1409393)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- PARKER Tubing, Natural, Overall 100 ft L (95U-4-062-0100)
- BANJO T-Line Strainer, 1/2", 595 Microns (LSTM050-30C)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-17530)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19354)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- KOHLER Maxstow 20"W X 24"H Medicine Cabinet (81145-DA1)
- American Imaginations Bathroom Cabinets