Shop All Keyed Entry Door Knobs
American Imaginations
2.25-in. W Door Lock_
Mfr # AI-36311
Zoro # G409579142
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Oil Rubbed Bronze
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36311
- Zoro # G409579142
- UPC # 627622363117
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.5 |
Width (In.) | 2.25 |
Inside Depth | 2.5 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Oil Rubbed Bronze |
Item | Door Lock |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. 1. THIS DOOR KNOB FEATURES AN ATTRACTIVE OIL RUBBED BRONZE FINISH, ADDING A TOUCH OF ELEGANCE TO YOUR DOORS, AND MEETS THE ANSI GRADE 3 STANDARD, GUARANTEEING ITS QUALITY AND DURABILITY. 2. WITH A CAPACITY TO EXCEED 200,000 CYCLES, THIS DOOR KNOB IS DESIGNED TO WITHSTAND FREQUENT USE AND ENSURE LONG-LASTING PERFORMANCE.3. IT COMES WITH AN ADJUSTABLE BACKSET, OFFERING OPTIONS OF 2-38 INCH OR 2-34 INCH 60MM OR 70MM, ALLOWING FOR EASY INSTALLATION ON DOORS WITH THICKNESSES RANGING FROM 1-38 INCH TO 1-34 INCH 35MM TO 45MM.4. SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, THIS DOOR KNOB INCLUDES ALL THE NECESSARY CONSTRUCTION ACCESSORIES FOR A HASSLE-FREE INSTALLATION. ADDITIONALLY, IT COMES WITH THREE KEYS FOR ADDED CONVENIENCE AND ACCESSIBILITY.5. COMBINING STYLE, FUNCTIONALITY, AND EASE OF USE, THIS OIL RUBBED BRONZE DOOR KNOB IS AN EXCELLENT CHOICE FOR ENHANCING THE AESTHETICS AND SECURITY OF YOUR DOORS. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.25-in. Width left to right. 2.5-in. Depth back to front. 1.05-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN 4' 98 Series Alarm Kit Less Switch; 628 Anodized Aluminum Finish (98ALK284LS)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALF)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 605 BRK)
- ZORO SELECT O-Ring, Buna N, 38mm OD, PK25 (1CUZ5)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- CAL-ROYAL Design Exit Lock Lever Lock, 2-3/4 Backset, ASA Strike, Schlage C Keyway, US10B Dark Bronze (SL80-10B)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Solid Brass (ED02)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 605)
- TRANS ATLANTIC CO. Brushed Brass Entry Atrium Mortise Lock with Door Knob Escutcheon (DL-ML914-US3)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- American Imaginations Keyed Entry Door Knobs