Shop All Dummy Door Knobs
American Imaginations
2.25-in. W Door Knob_
Mfr # AI-36308
Zoro # G709544680
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte
- Width 2.25
- Color Black
- For Use With Residential/Non-Residential
- Includes Door Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36308
- Zoro # G709544680
- UPC # 627622363087
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Width | 2.25 |
Length | 2.5 |
Details
Finish | Matte |
Color | Black |
For Use With | Residential/Non-Residential |
Includes | Door Knob |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDES: 1x door knob in black color. 1. THIS SINGLE DOOR KNOB COMES IN A SLEEK BLACK FINISH AND MEETS THE ANSI GRADE 3 STANDARD, ENSURING RELIABLE PERFORMANCE.2. IT IS SPECIFICALLY DESIGNED FOR INTERIOR DOORS THAT REQUIRE A PUSHPULL FUNCTION WITHOUT A TURNING LOCK, MAKING IT IDEAL FOR VARIOUS APPLICATIONS.3. INSTALLATION IS QUICK AND EFFORTLESS, TAKING JUST MINUTES WITH THE USE OF A SIMPLE SCREWDRIVER.4. IT IS SUITABLE FOR BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING FLEXIBILITY AND CONVENIENCE FOR DIFFERENT DOOR ORIENTATIONS. ALL NECESSARY CONSTRUCTION ACCESSORIES ARE INCLUDED.5. THE ROSE DIAMETER MEASURES 65MM2.5, OFFERING A BALANCED AND VISUALLY APPEALING DESIGN FOR YOUR DOORS. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.25-in. Width left to right. 2.5-in. Depth back to front. 0.03-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 25' 20Lb Picture Wire (121106)
- VON DUPRIN Latch 050460 (050460)
- MNG 5" Pull, Grace, Oil Rubbed Bronze (83313)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2068pri8730RH1D4916)
- AMERICAN IMAGINATIONS 2.05-in. W Door Knob_ (AI-36292)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Dummy Knobset, Polished Chrome (BG100-SQ 26)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Satin Stainless (BK2090SS)
- SCHLAGE Knob Lockset, Mechanical, Grd. 2, F Bell (F170 BEL 626)
- SCHLAGE Matte Black Dummy Knob Lockset, Georgian (F170 GEO 622)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Polished Brass (BK2090PB)
- SCHLAGE Dummy Knob Bright Brass (J170CNA605)
- American Imaginations Door Locks and Deadbolts