Shop All Bathroom Sink Faucets
American Imaginations
2.25-in. W Bathroom Sink Faucet_AI-34377
Mfr # AI-34377
Zoro # G701974683
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Finish Brass
- Weight 4.5
- Material Lead Free Brass
- Depth 7.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34377
- Zoro # G701974683
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Depth | 7.2 |
Overall Length | 7.2 |
Width | 2.25 |
Overall Height | 6.3 |
Height | 6.3 |
Overall Width | 2.25 |
Details
Mounting Type | Above Counter |
Finish | Brass |
Weight | 4.5 |
Material | Lead Free Brass |
Color | Chrome |
Standards | CUPC |
Spout Reach | 5.066 |
Description
This bathroom sink faucet belongs to the eli series. This bathroom sink faucet features a oval shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This bathroom sink faucet is made with lead free brass. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is chrome and it comes with chrome hardware. 2.25-in. Width (left to right). 7.2-in. Depth (back to front). 6.30-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x bathroom sink faucet in chrome color (34377).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 67)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0008)
- KOHLER Aerator Kit (1352598)
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- AMERICAN IMAGINATIONS 1 Hole Lead Free Brass Faucet In Black Color (AI-34361)
- AMERICAN IMAGINATIONS 1 Hole Stainless Steel Faucet In Chrome Color (AI-34921)
- AMERICAN IMAGINATIONS 6.59-in. W Bathroom Sink Faucet_ (AI-36114)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- SPEAKMAN Manual 1 Hole Single Lever Faucet, Brushed Bronze (SB-2503-BBZ)
- American Imaginations Bathroom Sink Faucets