Shop All Bathroom Sinks
American Imaginations
22.05" W, Vessel
Mfr # AI-28318
Zoro # G0819694
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 20
- Depth 15
- Height 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28318
- Zoro # G0819694
- UPC # 627622283187
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 15 |
Height | 4.7 |
Width | 22.05 |
Details
Item | Vessel |
Mounting Type | 3H8-in. |
Color | White |
Weight | 20 |
Material | Ceramic |
Finish | Enamel Glaze |
Shape | Rectangle |
Includes Faucet | No |
Installation Type | Above Counter |
No. of Bowls | 1 |
Mounting Location | Center |
Style | Modern |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade EP, 8 In, EPDM (0390078780)
- WINGITS 24" L, Contemporary, Stainless Steel, Grab Bar, polished (WGB5MEPS24)
- B & K STZ Industries 1 in. FIP each Galvanized Malleable Iron Floor Flange (311UPF-1)
- DURA FAUCET RV LAVATORY FAUCET W/CRYSTAL ACRYLIC KNOBS - CHROME POLISHED (DF-PL700A-CP)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27786)
- AMERICAN IMAGINATIONS 18" W CUPC Rectangle Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-31845)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 16.5-in. x 13.25-in. Ceramic Bathroom Undermount Sink In White CSA (AI-36052)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 19.5" W CUPC Oval Undermount Sink Set In White, Brushed Nickel Hardware, Overflow Drain Incl. (AI-24842)
- NOVATTO DISTORTO Glass Vessel Bathroom Sink (NOHP-G027)
- American Imaginations Bathroom Sinks