Shop All Utility Sinks
American Imaginations
22 W x 18 L x 12 H, Undermount, Stainless Steel
Mfr # AI-34466
Zoro # G601974431
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Material Stainless Steel
- Color Stainless Steel
- Overall Height 12
- Overall Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34466
- Zoro # G601974431
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 12 |
Overall Length | 18 |
Overall Width | 22 |
Width | 22 |
Depth | 18 |
Height | 12 |
Details
Mounting Type | Undermount |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 20 |
Finish | Stainless Steel |
Description
HANDCRAFTED. 304 STAINLESS STEEL 18 GAUGE. BOWL CORNER RADIUS OF 15MM. UNDERMOUNT. TEMPLATE. STAINLESS STEEL STRAINER. 12 INCHES DEEP. OUTSIDE 22 X 18 X 12. INSIDE 20 X 16 X 12. MINIMUM CABINET SIZE 25 INCHES. This laundry sink features a rectangle shape with a modern style. This product is made for undermount installation. DIY installation instructions are included in the box. This laundry sink is designed for a deck mount faucet and the faucet drilling location is on the deck mount. This laundry sink features 1 sink. The color of the undermount sink is stainless steel. This laundry sink is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 22-in. Width (left to right). 18-in. Depth (back to front). 12-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x laundry sink in stainless steel color (34466).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- THERMWELL PRODUCTS Thermwell Products SP42Xby16 25 ft. Pipe-Wrap Insulation Foil-Backed (4565677)
- KLEIN TOOLS 3/4-Inch PVC Cutter (50506SEN)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- AMERICAN IMAGINATIONS 27 W x 18 L x 14 H, Undermount, Stainless Steel (AI-34398)
- AMERICAN IMAGINATIONS 23-in. W Laundry Sink, AI-29392 (AI-29392)
- AMERICAN IMAGINATIONS 28 W x 18 L x 5.5 H, Undermount, Stainless Steel (AI-34403)
- AMERICAN IMAGINATIONS 27-in. W Laundry Sink, AI-29393 (AI-29393)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Budget Sink (BK8BS-1-1821-14)
- ELKAY Elkay Flexible O Flow Assy (LKF299)
- ORION 17 1/2 in W x 20 1/2 in L x 15 in H, Above or Below, Laboratory Sink (ARLS 15)
- American Imaginations Utility Sinks