Shop All Kitchen Faucets
American Imaginations
2.2-in. W Kitchen Sink Faucet_
Mfr # AI-36511
Zoro # G409544713
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Type Standard
- Color - Drains Brushed Nickel
- Typical Application Residential/Non-Residential
- Width 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-36511
- Zoro # G409544713
- UPC # 627622365111
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 2.2 |
Overall Length | 2.2 |
Bowl Depth | 2.2 |
Details
Finish | Brushed |
Handle Type | Standard |
Color - Drains | Brushed Nickel |
Typical Application | Residential/Non-Residential |
Material | Stainless Steel |
Faucet Spout Shape | Arc |
Item | Kitchen Sink Faucet |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in brushed nickel color. THE WATER FILTRATION FAUCET IS CONSTRUCTED USING HIGH-QUALITY STAINLESS STEEL, RENOWNED FOR ITS RESISTANCE TO CORROSION, RUST, AND SCRATCHES, MAKING IT EXCEPTIONALLY DURABLE FOR EVERYDAY USE. IT IS THE OPTIMAL CHOICE FOR MAINTAINING THE HEALTH OF YOUR FAMILY, PARTICULARLY CHILDREN. FEATURING A 90-DEGREE SINGLE HANDLE DESIGN, THE FILTERED WATER FAUCET ALLOWS FOR EFFORTLESS CONTROL OVER WATER FLOW, ENABLING QUICK AND EASY ADJUSTMENTS. WITH ITS 360-DEGREE ROTATING SPOUT DESIGN, THE FAUCET OFFERS THE FLEXIBILITY TO ADJUST THE ANGLE AS DESIRED, PROVIDING AMPLE SPACE FOR VARIOUS SINK ACTIVITIES IN THE KITCHEN. TO MEET DIVERSE INSTALLATION NEEDS, WE HAVE UPGRADED THIS FILTER WATER FAUCET WITH A LONGER THREADED STEM AND A LARGER DECK PLATE, ACCOMMODATING KITCHEN SINK HOLES RANGING FROM 0.87 INCHES 22MM TO 1.77 INCHES 45MM IN DIAMETER, AND COUNTERTOPS WITH A MAXIMUM THICKNESS OF 2.05 INCHES 52MM. ADDITIONALLY, WE PROVIDE G14 6.35MM AND G38 9.52MM TUBE QUICK CONNECTORS, ALONG WITH A G916 14.29MM ADAPTER, ENSURING SEAMLESS INTEGRATION WITH YOUR UNDER SINK RO SYSTEM WATER FILTER OR WATER FILTRATION SYSTEM. This kitchen sink faucet features a arc shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 2.2-in. Width left to right. 2.2-in. Depth back to front. 11.57-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1/4 In., FNPT, 100 Deg F (60B70101)
- CHICAGO VALVES AND CONTROLS 1 150 WOG Stainless Steel Safety Exhaust Valve (N20XST66R010)
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- VALTERRA KITCHEN FAUCET, 8IN HI-ARC HYBRID, 2 LEVER, BRUSHED NICKEL (PF231402)
- KOHLER Riff Single-Handle Bar Sink Faucet (23833-2BZ)
- MOEN Ccy Lf 1.5 1Hdl Loop Pd Kitc Fct (CA87011SRS)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- KOHLER Simplice Bar Sink Faucet (22034-VS)
- American Imaginations Kitchen Faucets