Shop All Kitchen Faucets
American Imaginations
2.2-in. W Kitchen Sink Faucet_
Mfr # AI-36509
Zoro # G509544606
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Handle Type Standard
- Bowl Depth 2.2
- Width 2.2
- Faucet Spout Shape Arc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36509
- Zoro # G509544606
- UPC # 627622365098
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Bowl Depth | 2.2 |
Width | 2.2 |
Overall Length | 2.2 |
Details
Finish | Brushed |
Handle Type | Standard |
Item | Kitchen Sink Faucet |
Faucet Spout Shape | Arc |
Material | Stainless Steel |
Typical Application | Residential/Non-Residential |
Color - Drains | Gold |
Description
THIS PRODUCT INCLUDES: 1x kitchen sink faucet in gold color. 1. CRAFTED FROM HIGH-QUALITY STAINLESS STEEL, THE WATER FILTRATION FAUCET EXCELS IN ITS ANTI-CORROSION, ANTI-RUST, AND ANTI-SCRATCH PROPERTIES, ENSURING LONG-LASTING DURABILITY. IT SERVES AS THE IDEAL CHOICE FOR PROMOTING FAMILY HEALTH, PARTICULARLY FOR CHILDREN.2. WITH A 90-DEGREE SINGLE HANDLE DESIGN, THE FILTERED WATER FAUCET ALLOWS FOR EFFORTLESS CONTROL OVER WATER FLOW, ENABLING QUICK ADJUSTMENTS. THE 360-DEGREE ROTATING SPOUT DESIGN OFFERS THE FLEXIBILITY TO ADJUST THE ANGLE AS NEEDED, PROVIDING AMPLE SPACE FOR VARIOUS KITCHEN SINK ACTIVITIES.3. TO CATER TO DIVERSE INSTALLATION REQUIREMENTS, WE HAVE UPGRADED THIS FILTER WATER FAUCET WITH A LONGER THREADED STEM AND LARGER DECK PLATE. IT CAN FIT KITCHEN SINK HOLES RANGING FROM 0.87 INCHES 22MM TO 1.77 INCHES 45MM IN DIAMETER AND COUNTERTOPS WITH A MAXIMUM THICKNESS OF 2.05 INCHES 52MM.4. FOR SEAMLESS INTEGRATION WITH YOUR UNDER SINK RO SYSTEM WATER FILTER OR WATER FILTRATION SYSTEM, WE PROVIDE G14 6.35MM AND G38 9.52MM TUBE QUICK CONNECTORS, ALONG WITH A G916 14.29MM ADAPTER. THESE ACCESSORIES FACILITATE EASY AND SECURE CONNECTIONS.5. COMBINING EXCEPTIONAL MATERIALS, USER-FRIENDLY DESIGN, AND ENHANCED INSTALLATION OPTIONS, OUR WATER FILTRATION FAUCET ENSURES RELIABILITY AND LONGEVITY. IT STANDS AS AN EXCELLENT INVESTMENT TO PROMOTE A HEALTHIER LIFESTYLE WITHIN YOUR HOUSEHOLD. This kitchen sink faucet features a arc shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink faucet is designed for a 1 hole faucet and the faucet drilling location is on the deck mount. This kitchen sink faucet is made with stainless steel. The primary color of this product is gold and it comes with gold hardware. Constructed with lead-free brass, ensuring strength and durability. Solid bulky brass feel not cheap and light. All mounting hardware and hot-cold waterlines are included. Max flow rate 1.8GPM. High-quality ceramic cartridge. Standard USA-Canada plumbing connections. 2.2-in. Width left to right. 2.2-in. Depth back to front. 11.4-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BOX EXTENDERS PVC 1GANG (EZSO-EXT)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel Close Nipple (308UP18XCL)
- SLOAN Flush Replacement Kit (EBV1053A)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-828NL)
- AMERICAN IMAGINATIONS 4" W, Kitchen Faucet (AI-16745)
- KIBI Lowa Single Handle Bar Sink Faucet (KKF2001CH)
- DELTA Single Handle Pull-Down Kitchen Faucet w (9183T-AR-DST)
- ZURN Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842C4-XL)
- MOEN Kit, Handle Adapter (97556)
- ELKAY Glass Filler, 8-1/4 Size, Stainless Steel (LK1110)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Weight: 3.9 (0047-TA3)
- American Imaginations Kitchen Faucets & Accessories