Shop All Keyed Entry Door Knobs
American Imaginations
2.2-in. W Door Lock_
Mfr # AI-36329
Zoro # G609579164
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Oil Rubbed
- Lockset Handle Type Standard
- Material Stainless Steel
- Inside Depth 2.5
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36329
- Zoro # G609579164
- UPC # 627622363292
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Inside Depth | 2.5 |
Length (In.) | 2.5 |
Width (In.) | 2.2 |
Details
Lockset Finish | Oil Rubbed |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Item | Door Lock |
Color | Oil Rubbed Bronze |
Description
THIS PRODUCT INCLUDES: 1x door lock in oil rubbed bronze color. THE PRIVACY DOOR KNOB IS DESIGNED SPECIFICALLY FOR BED AND BATHROOM INTERIOR DOORS. IT FEATURES AN OIL RUBBED BRONZE FINISH, ADDING A TOUCH OF ELEGANCE TO ANY ROOM. WITH ITS UNIQUE LOCKING MECHANISM, IT PROVIDES PRIVACY AND SECURITY, ALLOWING YOU TO ENJOY YOUR PERSONAL SPACE WITHOUT INTERRUPTION. THE DOOR KNOBS STYLISH DESIGN SEAMLESSLY BLENDS WITH VARIOUS INTERIOR STYLES, MAKING IT A VERSATILE CHOICE FOR ANY HOME DECOR. UPGRADE YOUR INTERIOR DOORS WITH THIS LOCK TO ENSURE PRIVACY AND ENHANCE THE OVERALL AESTHETIC APPEAL OF YOUR LIVING SPACES. This door lock features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door lock is made with stainless steel. The primary color of this product is oil rubbed bronze and it comes with oil rubbed bronze hardware. 2.2-in. Width left to right. 2.5-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 16 x 16 (SDP1616MSL)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- ROCKWOOD Rubber Bumper Door Stop, Cast Brass, Black, 3"H (464.26D)
- KEY-BAK Retractable Key Holder, PK2, Chrome, 2 PK (KB0052PK)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- BEST Knob Lockset, Mechanical, Storeroom, Grd. 1 (8K37D4DS3626)
- SCHLAGE Grade 2 Cyl Knob Latchset. Satin Chrome (A80PD ORB 626)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- BALDWIN ESTATE Entry Door Knobs Oil Rubbed Bronze (5210.102.ENTR)
- American Imaginations Door Knob Locksets