Shop All Keyed Entry Door Knobs
American Imaginations
2.2-in. W Door Knob_
Mfr # AI-36322
Zoro # G409579128
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Matte
- Lockset Handle Type Standard
- Material Stainless Steel
- Color Black
- Length (In.) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36322
- Zoro # G409579128
- UPC # 627622363223
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Length (In.) | 2.5 |
Inside Depth | 2.5 |
Width (In.) | 2.2 |
Details
Lockset Finish | Matte |
Lockset Handle Type | Standard |
Material | Stainless Steel |
Color | Black |
Item | Door Knob |
Description
THIS PRODUCT INCLUDES: 1x door knob in black color. THE BLACK FINISH DOOR KNOB IS DESIGNED TO MEET ANSI GRADE 3 STANDARDS, ENSURING HIGH QUALITY AND DURABILITY. IT IS SPECIFICALLY DESIGNED FOR SINGLE INTERIOR DOORS WHERE A PUSHPULL FUNCTION IS REQUIRED, AND IT DOES NOT HAVE A TURNING LOCK MECHANISM. INSTALLING THIS DOOR KNOB IS QUICK AND EASY, TAKING JUST MINUTES WITH THE USE OF A SCREWDRIVER. IT FITS BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, MAKING IT VERSATILE FOR VARIOUS DOOR ORIENTATIONS. THE ROSE DIAMETER OF THE KNOB IS 65MM 2.5 INCHES, ADDING A STYLISH TOUCH TO ANY INTERIOR. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.2-in. Width left to right. 2.5-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE BYPASS HDWE SET 48""2DR (161791)
- ZORO SELECT Ext Spring, Utility, 302 SS, 3 1/4 OAL, PK6 (1NAN3)
- PAWLING Corner Guard Bumper, Gray, 3"W X 1-5/16"H (EB-20-0-5)
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- AMERICAN IMAGINATIONS 2.5-in. W Door Lock_ (AI-36425)
- AMERICAN IMAGINATIONS 2-in. W Door Lock_ (AI-36316)
- TELL Grade 2 Cylindrical Lock, Entry, Lever, Satin Chrome, 2-3/8 Inch Backset, Conventional Cylinder (LC2053-8-26D)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA)
- BALDWIN ESTATE Entry Door Knobs Venetian Bronze (5205.112.ENTR)
- SCHLAGE Antique Bronze Entrance Knob Lockset, Georgian/Brookshire (F51A GEO 716 BRK)
- WESLOCK Eleganti Entry Lock Adjustable Latch and Full Lip Strike Antique Brass (00640EAEASL23)
- American Imaginations Door Locks and Deadbolts