Shop All Dummy Door Knobs
American Imaginations
2.2-in. W Door Knob_
Mfr # AI-36313
Zoro # G709544901
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Material Stainless Steel
- Width 2.2
- Length 2.5
- Includes Door Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36313
- Zoro # G709544901
- UPC # 627622363131
- Country of Origin China
- Category Dummy Door Knobs
Dimensions
Width | 2.2 |
Length | 2.5 |
Details
Finish | Brushed |
Material | Stainless Steel |
Includes | Door Knob |
Color | Brushed Nickel |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x door knob in brushed nickel color. 1. THIS PUSH-PULL 12 DUMMY FUNCTION BALL DOOR KNOB IS DESIGNED FOR SURFACE MOUNTING ON DOORS WHERE ONLY A PULL IS NECESSARY.2. WITH A KNOB DIAMETER OF 2.09 53MM AND A ROSETTE DIAMETER OF 2.56 65MM, IT OFFERS A VISUALLY APPEALING AND BALANCED DESIGN.3. INSTALLATION IS QUICK AND EFFORTLESS, REQUIRING JUST A SCREWDRIVER AND A FEW MINUTES OF YOUR TIME.4. IT FITS BOTH RIGHT-HANDED AND LEFT-HANDED DOORS, PROVIDING VERSATILITY AND CONVENIENCE. ALL NECESSARY CONSTRUCTION ACCESSORIES ARE INCLUDED FOR A SEAMLESS INSTALLATION PROCESS.5. ENHANCE THE FUNCTIONALITY AND AESTHETICS OF YOUR DOORS WITH THIS PUSH-PULL 12 DUMMY FUNCTION BALL DOOR KNOB, A PERFECT ADDITION TO YOUR HOME. This door knob features a round shape with a modern style. This product is made for door installation. DIY installation instructions are included in the box. This door knob is made with stainless steel. The primary color of this product is brushed nickel and it comes with brushed nickel hardware. 2.2-in. Width left to right. 2.5-in. Depth back to front. 0.04-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1-5 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- MSI Crema Arched Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0429-SAM)
- DELTANA Flush Bolt, Heavy Duty, Square Bright Brass 6" (6FBS3)
- EBERHARD MANUFACTURING CO Modified 206 Latch Black Rh (EMC M10430-RH BLK)
- AMERICAN IMAGINATIONS 2.05-in. W Door Knob_ (AI-36292)
- BALDWIN RESERVE Baldwin Reserve HDCRYTRR003 Half Dummy C (HD.CRY.TRR.003)
- SURE-LOC HARDWARE Sure-Loc Hardware Arapaho Dummy, Vintage Bronze (AR100 11P)
- FALCON Cylindrical Lock, W12 HAN 626 (W12 HAN 626)
- NATIONAL HARDWARE 2.87 in. L Matte Black Steel Knob Pull (N166-002)
- SCHLAGE Satin Nickel Dummy Knob Lockset, Georgian/Addison (F170 GEO 619 ADD)
- BALDWIN RESERVE Baldwin Reserve FDROUTRR141 Full Dummy R (FD.ROU.TRR.141)
- American Imaginations Door Knob Locksets