Shop All Pipe Freezers & Thawers
American Imaginations
216.54 in. Black Plastic Electric Water Pipe Freeze Protection Cable
Mfr # AI-37193
Zoro # G510835960
product price: $300.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$300.99
Free 30-Day Returns
Key Features
- Width (In.) 0.5 in
- Length (In.) 216.54 in
- Includes Electric Water Pipe Freeze Protection Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37193
- Zoro # G510835960
- UPC # 627622371938
- Country of Origin Canada
- Category Pipe Freezers & Thawers
Dimensions
Width (In.) | 0.5 in |
Length (In.) | 216.54 in |
Details
Includes | Electric Water Pipe Freeze Protection Cable |
Description
THIS PRODUCT INCLUDES: 1x electric water pipe freeze protection cable in black color. THE ELECTRIC WATER PIPE FREEZE PROTECTION CABLE HAS A WATTAGE OF 126W AND OPERATES AT A VOLTAGE OF 120V. WITH A LENGTH OF 5.5 METERS APPROXIMATELY 18 FEET, THIS CABLE OFFERS EFFECTIVE FREEZE PROTECTION. ITS REMARKABLE FEATURE IS THE ABILITY TO KEEP WATER FLOWING EVEN IN EXTREMELY COLD TEMPERATURES AS LOW AS -40C. THIS VERSATILE CABLE CAN BE USED ON BOTH PLASTIC AND METAL SUPPLY PIPES, ENSURING A RELIABLE SOLUTION FOR VARIOUS PIPE MATERIALS. THE CABLE COMES WITH USEFUL FEATURES INCLUDING A POWER INDICATOR LIGHT AND AN ENERGY-SAVING THERMOSTAT, AND IT IS CONVENIENTLY PRE-ASSEMBLED AND READY FOR INSTALLATION. This electric water pipe freeze protection cable features a unique shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This electric water pipe freeze protection cable is made with plastic. The primary color of this product is black and it comes with black hardware. 216.54-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Replacement Bladder, 20"L, 5"H (098485)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008613)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 6X3" (4319000168)
- VIEGA Viega ProPress XL 45 street elbow, 3" x 3" (20673)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- GENERAL WIRE 320 AMP Hot-Shot, Pipe Thawing Machine W/ 2 20' #2 Cables & Clamps (HS-320)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- WARMLYYOURS Roof & Gutter De-icing 100-ft. Cable Kit (5-W per ft.) (ETC120-5W-100-WY)
- COLD-SHOT T-Distributor for CO2 Tank (CST-2)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- QWIK-FREEZER QF-8100WOC Single C02 Pipe Freeze Kit 7.00 to 8.00 Inch ID (QF8100WOC)
- American Imaginations Pipe Freezers & Thawers