Shop All Bathroom Sinks
American Imaginations
21.5" W, Vessel
Mfr # AI-14029
Zoro # G0836318
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color White
- Weight 20
- Depth 17
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-14029
- Zoro # G0836318
- UPC # 627622140299
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 17 |
Width | 21.5 |
Height | 6.5 |
Details
Item | Vessel |
Mounting Type | Wall Mount |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Wall Mount |
Shape | Rectangle |
Style | Modern |
Installation Type | Above Counter |
Includes Faucet | No |
No. of Bowls | 1 |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a wall mount faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. Brass PEX-A Expansion Barb x 1 in. Female Sweat Adapter (EPXFSA11)
- ZORO SELECT Flexible Coupling, For Pipe Size 3/4x3/4" (1056-075)
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 3/4in MIPT In, Acetyl (3400007)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-537)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-28371)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27993)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-27901)
- DELTANSOLIDATED INDS 100GAL Rect Transf Tank (484000)
- American Imaginations Bathroom Sinks