Shop All Bathroom Sinks
American Imaginations
21.5-in. x 14.625-in. Ceramic Bathroom Undermount Sink In White CUPC
Mfr # AI-37010
Zoro # G610504988
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Mounting Type Undermount
- Color White
- Overall Length 14.625 in
- Overall Width 21.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37010
- Zoro # G610504988
- UPC # 627622370108
- Country of Origin Canada
- Category Bathroom Sinks
Dimensions
Overall Length | 14.625 in |
Overall Width | 21.5 in |
Details
Body Material | Ceramic |
Mounting Type | Undermount |
Color | White |
Weight | 10 lbs |
Bowl Shape | Rectangle |
Includes | Bathroom Undermount Sink |
Residential / Commercial | Residential/Non-Residential |
Finish | Enamel Glaze |
Description
THIS PRODUCT INCLUDES: 1x bathroom undermount sink in white color. This bathroom undermount sink features a rectangle shape with a transitional style. This product is made for undermount installation. DIY installation instructions are included in the box. This bathroom undermount sink is designed for a wall mount faucet and the faucet drilling location is on the center. Comes with an overflow for safety. This bathroom undermount sink features 1 sink. The color of the undermount sink is white. This bathroom undermount sink is made with ceramic. CUPC certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is white. Smooth non-porous surface; prevents from discoloration and fading. Double fired and glazed for durability and stain resistance. 1.75-in. standard USA-Canada drain opening. Sink cut-out included in the box. It is highly recommended that you wait for the sink to physically arrive before proceeding with any cut-outs. 21.5-in. Width left to right. 14.625-in. Depth back to front. 7.5-in. Height top to bottom. All dimensions are nominal. This product can usually be shipped out in 1 day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (464-060BSNP)
- LEGEND VALVE 1/2FX3/8OD T595 NL CHROME STOP (114-603NL)
- ZORO SELECT Tubing, 8 IDx12mm OD, 100 Ft, Clear Blue (PU12MA-CB)
- JONES STEPHENS 1" x 1" x 3/4" Reducing Tee (B4600159)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 23.82" W, Ceramic Top (AI-29157)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- CASTELLO USA Juniper 48” Solid Surface Wall-Mounted Bathroom Sink in Gray with No Faucet Hole (CB-GM-2056-48-G-NH)
- American Imaginations Bathroom Sinks