Shop All Washroom Accessories
American Imaginations
2.13" W, Kitchen Sink Soap Dispenser
Mfr # AI-29350
Zoro # G2749515
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.15
- Height 2.75
- Color Brushed Nickel
- Finish Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-29350
- Zoro # G2749515
- UPC # 627622293506
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 3.15 |
Height | 2.75 |
Width | 2.13 |
Spout Height | 2.36 |
Details
Item | Kitchen Sink Soap Dispenser |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Material | Stainless Steel |
Weight | 5 |
Shape | Unique |
Mounting Type | 1 Hole |
Spout Reach | 2.95 |
Installation Type | Above Counter |
Style | Modern |
Description
It features a unique shape. This kitchen sink soap dispenser is designed to be installed as a above counter kitchen sink soap dispenser. It is constructed with stainless steel. This kitchen sink soap dispenser comes with a brushed nickel finish in Brushed Nickel color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass 3/8" x 20" Lavatory Supply & 3/8" x 5/8" Straight Stop Kit (S10351)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- PERRIN & ROWE 3/4"F X 1/2"M Adaptor (U.5399STN)
- MIDLAND METAL Branch Tee, Tee, 38 x 38 x 18 Nominal, Compression x Compression x FNPTF, 200 psi, 65 to 250 (18325)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- KINGSTON BRASS BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black (BAHK8212478MB)
- BRADLEY Hat & Coat Rack, SS, Surface Mount (9946-000000)
- KOHLER Square Foot Rest (23287-2MB)
- KOHLER Large Shower Basket (1897-BS)
- MOEN Smart Wireless Soil Sensor (WISNS002G1USA)
- GROHE Universal Cap Chrome (46672000)
- American Imaginations Washroom Accessories