Shop All Washroom Accessories
American Imaginations
2.13" W, Kitchen Sink Soap Dispenser
Mfr # AI-29348
Zoro # G2749664
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72
- Height 2.56
- Color Brushed Nickel
- Finish Brushed Nickel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-29348
- Zoro # G2749664
- UPC # 627622293483
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 4.72 |
Height | 2.56 |
Width | 2.13 |
Spout Height | 1.65 |
Details
Item | Kitchen Sink Soap Dispenser |
Color | Brushed Nickel |
Finish | Brushed Nickel |
Material | Stainless Steel |
Weight | 5 |
Mounting Type | 1 Hole |
Shape | Unique |
Installation Type | Above Counter |
Spout Reach | 3.94 |
Style | Transitional |
Description
It features a unique shape. This kitchen sink soap dispenser is designed to be installed as a above counter kitchen sink soap dispenser. It is constructed with stainless steel. This kitchen sink soap dispenser comes with a brushed nickel finish in Brushed Nickel color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5100-1090000)
- GEORGIA-PACIFIC Toilet Paper Adapter Spindle, Coreless Roll, Unfinished, Gray, For Compact Series, 2 PK (50011)
- TOTO Drake Elongated Toilet Bowl Only with Cefiontect, Less Seat, Colonial White (C776CEG#11)
- WINGITS Corner Basket, 8 In W, SS, Satin (WCONCBSN8)
- AMERICAN IMAGINATIONS Stainless Steel Chrome Shower Curtain Hooks (AI-37791)
- KINGSTON BRASS Classic Toilet Paper Holder, Polished Brass (BA318PB)
- WINGITS Shower Basket, 10 In W, SS, Satin (WCONRBSN10)
- KOHLER Composed Pivoting Toilet Tissue Holde (73147-TT)
- KINGSTON BRASS Victorian Cosmetic Glass Shelf, Brushed Nickel (BA1119SN)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- GROHE Universal Pull Out Spray Starlight Chrom (12475000)
- American Imaginations Washroom Accessories