Shop All Sink Soap Dispensers
American Imaginations
2.13-in. W Kitchen Sink Soap Dispenser_AI-34891
Mfr # AI-34891
Zoro # G501974739
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Color Black
- Overall Height 3.75
- Depth 5
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34891
- Zoro # G501974739
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Overall Height | 3.75 |
Depth | 5 |
Height | 3.75 |
Width | 2.13 |
Overall Length | 5 |
Overall Width | 2.13 |
Spout Height | 3.5 |
Details
Mounting Type | Above Counter |
Color | Black |
Finish | Stainless Steel |
Material | Stainless Steel |
Weight | 5 |
Standards | CSA |
Spout Reach | 4 |
Description
SOAP DISPENSER. BLACK FINISH. This kitchen sink soap dispenser features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink soap dispenser is made with stainless steel. The primary color of this product is black and it comes with black hardware. 2.13-in. Width (left to right). 5-in. Depth (back to front). 3.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink soap dispenser in black color (34891).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression x 3/8" MNPT Male Connector (P6MC2)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N038018)
- JOHNSON CONTROLS Electric Valve Actuator, Proportional, 24V (VA9208-GGA-2)
- ECCOTEMP EM-4.0 Electric Mini Storage Tank Water Heater (EM-4.0)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- GRANDMAS Grandmas No Scent Bar Soap 2 ounce (67012)
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- MACFAUCETS Electronic Soap dispenser for vessel sinks (PYOS-1406)
- ZURN CAMAYA SERIES BTTRY SNSOR FAUCET/SOAP DISPENSER, BRSHD CHRME 1.5SLM AER (Z6953-XL-CV-E-BN)
- NU STEEL Midnight Soap/Lotion Pump (MN6H)
- American Imaginations Sink Soap Dispensers