Shop All Sink Soap Dispensers
American Imaginations
2.13-in. W Kitchen Sink Soap Dispenser_AI-34889
Mfr # AI-34889
Zoro # G501974715
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Above Counter
- Depth 3.15
- Finish Stainless Steel
- Overall Width 2.13
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34889
- Zoro # G501974715
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Depth | 3.15 |
Overall Width | 2.13 |
Width | 2.13 |
Overall Height | 2.75 |
Overall Length | 3.15 |
Height | 2.75 |
Spout Height | 2.75 |
Details
Mounting Type | Above Counter |
Finish | Stainless Steel |
Material | Stainless Steel |
Color | Stainless Steel |
Weight | 6 |
Standards | CSA |
Spout Reach | 2.75 |
Description
SOAP DISPENSER IN STAINLESS STEEL FINISH. This kitchen sink soap dispenser features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink soap dispenser is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 2.13-in. Width (left to right). 3.15-in. Depth (back to front). 2.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink soap dispenser in stainless steel color (34889).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- PARKER Coupling, Steel, 3/8 in Pipe Size, FNPTF (3/8 GG-S)
- LEGEND VALVE 3/8" X 7" GALVANIZED NIPPLE (356-051)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size 10 PK (6AZD0)
- AMERICAN IMAGINATIONS 2.13-in. W Kitchen Sink Soap Dispenser_AI-34891 (AI-34891)
- IRISH SPRING IRISH SPRING SOAP 2PK (CPC 14424)
- BLANCO Blanco Torre Soap Dispenser - PVD Steel (402672)
- GRANDMAS Grandmas No Scent Bar Soap 2 ounce (67012)
- WHITEHAUS Solid Brass Soap/Lotion Dispenser, Polished Brass (WHSD45N-B)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100CH)
- KOHLER Kit, Soap/Lotion Pump (1038231)
- American Imaginations Sink Soap Dispensers