Shop All Sink Soap Dispensers
American Imaginations
2.13-in. W Kitchen Sink Soap Dispenser_AI-34888
Mfr # AI-34888
Zoro # G901974643
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Overall Length 3.15
- Depth 3.15
- Overall Width 2.13
- Overall Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34888
- Zoro # G901974643
- Country of Origin China
- Category Sink Soap Dispensers
Dimensions
Overall Length | 3.15 |
Depth | 3.15 |
Overall Width | 2.13 |
Overall Height | 2.75 |
Width | 2.13 |
Height | 2.75 |
Spout Height | 2.75 |
Details
Color | Stainless Steel |
Material | Stainless Steel |
Finish | Stainless Steel |
Mounting Type | Above Counter |
Weight | 5 |
Standards | CSA |
Spout Reach | 2.75 |
Description
SOAP DISPENSER WITH STAINLESS STEEL FINISH. This kitchen sink soap dispenser features a unique shape with a modern style. This product is made for above counter installation. DIY installation instructions are included in the box. This kitchen sink soap dispenser is made with stainless steel. The primary color of this product is stainless steel and it comes with stainless steel hardware. 2.13-in. Width (left to right). 3.15-in. Depth (back to front). 2.75-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x kitchen sink soap dispenser in stainless steel color (34888).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-GN8AE35ABCP)
- CHAMPION 5" Flanged Ductile Iron Wafer Check Valve (5SD12-LSBS-P)
- JONES STEPHENS 1-1/2" Pipe Dia., Zinc, Bath Drain, Lift And Turn Drain (P35060)
- MOEN Drain Plug (10709)
- AMERICAN IMAGINATIONS 2.13-in. W Kitchen Sink Soap Dispenser_AI-34891 (AI-34891)
- ZURN Cumberland Series soap dispenser - Polished Chrome (Z6956-SD)
- BK RESOURCES Soap Dispenser, 600 ml (20 fl.oz.) Capacity (BK-SD)
- SLOAN GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver (ESD-1500)
- KINGSTON BRASS SD7601 Vintage Soap Dispenser, Polished Chrome (SD7601)
- MACFAUCETS Automatic Soap dispenser for vessel sinks (PYOS-1206)
- PRICE PFISTER Kitchen Soap Dispenser, SS (950-259S)
- American Imaginations Sink Soap Dispensers