Shop All Bathroom Cabinets
American Imaginations
21.25" W, Modular Drawer
Mfr # AI-1625
Zoro # G0808047
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.25
- Color Espresso
- Height 6
- Finish Lacquer-Paint
- Material Birch Wood-Veneer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-1625
- Zoro # G0808047
- UPC # 627622016259
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width | 21.25 |
Height | 6 |
Depth | 17 |
Details
Item | Modular Drawer |
Color | Espresso |
Finish | Lacquer-Paint |
Material | Birch Wood-Veneer |
Weight | 40 |
Installation Type | Wall Mount |
Style | Transitional |
Series | Elite |
Shape | Rectangle |
Description
This transitional modular drawer belongs to the exquisite Elite design series. It features a rectangle shape. This modular drawer is designed to be installed as a wall mount modular drawer. It is constructed with birch wood-veneer. This modular drawer comes with a lacquer-paint finish in Espresso color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Bushing, Alum, 1/4 (M)NPTx3/8 (F)NPT (30E652)
- SLOAN Sensor Assembly (SFP-41-A)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- MOEN Electronic Flush Valve 3/4" Urinal (8316AC)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-8382)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19355)
- AMERICAN IMAGINATIONS 36" W, Vanity Set (AI-18682)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19361)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19345)
- AMERICAN IMAGINATIONS 23.75" W, Vanity Set (AI-19178)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- American Imaginations Bathroom Cabinets