Shop All Bathroom Sinks
American Imaginations
21" W, Vessel Set
Mfr # AI-17830
Zoro # G0842575
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 40
- Height 7.3
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-17830
- Zoro # G0842575
- UPC # 627622178308
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 7.3 |
Width | 21 |
Depth | 16.5 |
Spout Height | 6.3 |
Details
Item | Vessel Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 40 |
Material | Ceramic |
Finish | Enamel Glaze |
Spout Reach | 6.7 |
Mounting Location | Center |
Includes Faucet | Yes |
Shape | Rectangle |
No. of Bowls | 1 |
Installation Type | Above Counter |
Style | Transitional |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106N114)
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021NS026)
- FLOW PLUS Ball Valve, 1/2", 2000 psi, A216, 2 pcs (05B114466RRSE)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 28" W, Vessel (AI-28216)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 20.5" W, Vessel Set (AI-22418)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-26723)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28145)
- HARDWARE RESOURCES 16" Lx9-7/8" W White Rectangle Undermount Porcelain Bathroom Sink With Overflow (H8909WH)
- American Imaginations Bathroom Sinks