Shop All Bathroom Sinks
American Imaginations
21" W, Vessel Set
Mfr # AI-14936
Zoro # G0818230
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 30
- Material Ceramic
- Depth 16.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-14936
- Zoro # G0818230
- UPC # 627622149360
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 16.5 |
Width | 21 |
Height | 9.84 |
Spout Height | 4.331 |
Details
Item | Vessel Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 30 |
Material | Ceramic |
Finish | Enamel Glaze |
Shape | Rectangle |
Installation Type | Above Counter |
Includes Faucet | Yes |
Style | Transitional |
No. of Bowls | 1 |
Spout Reach | 6.102 |
Mounting Location | Center |
Description
It features a rectangle shape. This vessel set is designed to be installed as a above counter vessel set. It is constructed with ceramic. This vessel set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Adapter (71906)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 3 in Pipe Size (160-510)
- KOHLER Bolt Cap Kit (1323767-0)
- KOHLER 22 (1363455)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28527)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28137)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 17.5" W, Vessel (AI-1120)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- KOHLER Archer Under-Mount Bathroom Sink (2355-95)
- American Imaginations Bathroom Sinks