Shop All Bathroom Sinks
American Imaginations
21" W, Ceramic Top Set
Mfr # AI-23704
Zoro # G0778166
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 15
- Material Ceramic
- Finish Enamel Glaze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-23704
- Zoro # G0778166
- UPC # 627622237043
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width | 21 |
Height | 7 |
Depth | 18 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 15 |
Material | Ceramic |
Finish | Enamel Glaze |
Top Thickness | 0.75 |
Style | Transitional |
Mounting Location | Center |
Includes Faucet | No |
No. of Bowls | 1 |
Installation Type | Drop In |
Shape | Rectangle |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Flare Brass Cap (4338802)
- HUSKY 1-1/2 in. Quick-Release Telescoping Basin Wrench (80-546-111)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-102 2)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 24.8" W, Vessel (AI-28450)
- AMERICAN IMAGINATIONS 30" W, Ceramic Top Set (AI-24130)
- AMERICAN IMAGINATIONS 17.3" W, Vessel (AI-28444)
- AMERICAN IMAGINATIONS 21.5" W, Vessel (AI-28215)
- AMERICAN IMAGINATIONS 16.75" W, Vessel Set (AI-26337)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- American Imaginations Bathroom Sinks