Shop All Bathroom Sinks
American Imaginations
21" W, Ceramic Top Set
Mfr # AI-21893
Zoro # G0772444
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 16
- Height 6.5
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-21893
- Zoro # G0772444
- UPC # 627622218936
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.5 |
Depth | 18.5 |
Width | 21 |
Details
Item | Ceramic Top Set |
Mounting Type | 1 Hole |
Color | White |
Weight | 16 |
Material | Ceramic |
Finish | Enamel Glaze |
Top Thickness | 0.75 |
Style | Transitional |
Includes Faucet | No |
Mounting Location | Center |
Series | Omni |
No. of Bowls | 1 |
Installation Type | Drop In |
Shape | Rectangle |
Description
This transitional ceramic top set belongs to the exquisite Omni design series. It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- ZORO SELECT 3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009220)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318905528)
- ZORO SELECT Water Heater Element (TG1153L 430342)
- AMERICAN IMAGINATIONS 20.5-in. W Above Counter White Vessel Set For 1 Hole Center Faucet (AI-31496)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink (AI-536)
- AMERICAN IMAGINATIONS 16.5" W, Undermount Sink (AI-27732)
- AMERICAN IMAGINATIONS 19.7" W, Vessel (AI-28328)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-28137)
- AMERICAN IMAGINATIONS 24.41" W, Vessel (AI-27943)
- NOVATTO Lunar Marble Vessel Sink and Matte Black Umbrella Drain (NOSV-LMMB)
- American Imaginations Bathroom Sinks