Shop All Bathroom Sinks
American Imaginations
21" W, Ceramic Top Set
Mfr # AI-21699
Zoro # G0758697
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 3H8-in.
- Color White
- Weight 16
- Depth 18
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-21699
- Zoro # G0758697
- UPC # 627622216994
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Depth | 18 |
Height | 7 |
Width | 21 |
Details
Item | Ceramic Top Set |
Mounting Type | 3H8-in. |
Color | White |
Weight | 16 |
Finish | Enamel Glaze |
Material | Ceramic |
No. of Bowls | 1 |
Mounting Location | Center |
Top Thickness | 0.75 |
Style | Transitional |
Shape | Rectangle |
Includes Faucet | No |
Installation Type | Drop In |
Description
It features a rectangle shape. This ceramic top set is designed to be installed as a drop in ceramic top set. It is constructed with ceramic. This ceramic top set comes with a enamel glaze finish in White color. It is designed for a 3h8-in. faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (0310009006)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- SHARKBITE MAX Push-Fit Adapter, Brass, Brass (UR120)
- ASAHI 1", Socket/Threaded, PVC, Y Strainer, 150 psi (1257010)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-27901)
- AMERICAN IMAGINATIONS 25.625-in. W Bathroom Sink_AI-34387 (AI-34387)
- AMERICAN IMAGINATIONS 16.5" W CUPC Round Undermount Sink Set In White, Chrome Hardware, Overflow Drain Incl. (AI-25917)
- AMERICAN IMAGINATIONS 14.09" W, Vessel (AI-27888)
- AMERICAN IMAGINATIONS 20.5-in. W Bathroom Vessel Sink_ (AI-36055)
- AMERICAN IMAGINATIONS 19.88" W, Ceramic Top (AI-29156)
- KOHLER Archer Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes (2359-8-96)
- American Imaginations Bathroom Sinks