Shop All Wash Stations
American Imaginations
21-in. W Hand Wash Station_AI-34866
Mfr # AI-34866
Zoro # G901974551
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Stainless Steel
- Overall Length 19
- Overall Width 21
- Overall Height 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-34866
- Zoro # G901974551
- Country of Origin China
- Category Wash Stations
Dimensions
Overall Length | 19 |
Overall Width | 21 |
Overall Height | 35 |
Width | 21 |
Depth | 19 |
Height | 35 |
Details
Mounting Type | Wall Mount |
Color | Stainless Steel |
Material | Stainless Steel |
Weight | 20 |
Finish | Stainless Steel |
Standards | CSA |
Description
HAND-WASH STATION.SPECIAL TIMES REQUIRE ALL OF US TO THINK OUTSIDE THE BOX. IN LIGHT OF THE COVID-19 PANDEMIC, WE HAVE DESIGNED A SPECIAL BASIN FOR BOTH PUBLIC AND PRIVATE PLACES SUCH AS HOSPITALS, SHOPPING MALLS, OFFICE BUILDINGS AND PRIVATE RESIDENCES. THIS BASIN IS DESIGNED WITH AN APRON EDGE TO PREVENT THE SPREAD OF BACTERIA THROUGH WATER SPLASHES. THE BASIN IS PERFECTLY MATCHED WITH AN AUTO-FAUCET AND AUTO-SOAP DISPENSER AND IS COMPLETE WITH AN ANTI-STAIN AND ANTI-OIL LAYER WHICH EFFECTIVELY REDUCED THE RISK OF VIRUS SPREAD.-SPECIFICATIONS.316 STAINLESS STEEL 16 GAUGE.SIZE 21 X 19X 35 .APRON 9.-THE AUTO-FAUCET AND THE AUTO SOAP DISPENSER TO BE PROVIDED BY OTHERS NOT INCLUDED WITH BASIN. This product is made for wall mount installation. DIY installation instructions are included in the box. This hand wash station features 1 sink. This hand wash station is made with stainless steel. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is stainless steel and it comes with stainless steel hardware. 21-in. Width (left to right). 19-in. Depth (back to front). 35-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. THIS PRODUCT INCLUDE(S): 1x hand wash station in stainless steel color (34866).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Soft (1950)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365-PC)
- SHARKBITE PEX CLAMP 1/2"" 10PK (UC953A)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- AMERICAN STANDARD Countertop Sink, 4" Center, Less Overflow (0476928.020)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (504-0.5)
- AMERICAN STANDARD Cadet Pedestal Sink, 8" Center Hole, White (0236811.020)
- MUSTEE Combo Laundry Tub, 33x18x23.5 (12C)
- BESTCARE Smoky Granite, Three Station Sink, Lavatory System (3633-0014)
- American Imaginations Wash Stations