Shop All Halogen Light Bulbs
American Imaginations
20W Unique Clear Halogen Capsule
Mfr # AI-37657
Zoro # G010535520
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bulb Shape Unique
- Voltage 12V
- Material - Job Site Lighting Glass
- Max. Overall Bulb Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37657
- Zoro # G010535520
- UPC # 627622376575
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Color | Clear |
Bulb Shape | Unique |
Voltage | 12V |
Material - Job Site Lighting | Glass |
Install Type | Bulb Socket |
For Use With | Residential/Non-Residential |
Includes | Halogen Capsule |
Weight | 0.5 lbs |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x halogen capsule in clear color. A HALOGEN CAPSULE WITH A WATTAGE OF 20W IS DESIGNED TO PROVIDE BRIGHT ILLUMINATION WHILE CONSUMING RELATIVELY LOW ENERGY. OPERATING AT A VOLTAGE OF 12V, THESE CAPSULES ARE OFTEN USED IN LIGHTING SETUPS THAT REQUIRE LOWER VOLTAGE POWER SOURCES. ONE NOTABLE FEATURE OF THESE CAPSULES IS THEIR G4 BASE TYPE, WHICH IS A COMPACT TWO-PIN BI-PIN BASE COMMONLY FOUND IN SMALL HALOGEN LAMPS. THIS DESIGN ALLOWS FOR EASY INSTALLATION AND REPLACEMENT. OVERALL, THE 12V, 20W HALOGEN CAPSULE WITH A G4 BASE IS A VERSATILE LIGHTING OPTION SUITABLE FOR VARIOUS APPLICATIONS SUCH AS TASK LIGHTING, DECORATIVE FIXTURES, AND ACCENT LIGHTING. This halogen capsule features a unique shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This halogen capsule is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Decorative LED Lights, Replacement For Feit Electric, Bpat19/LED (BPAT19/LED)
- ILC Replacement for GE GENERAL ELECTRIC G.E F32T8/SP41/U6/ECO (F32T8/SP41/U6/ECO GE GENERAL ELECTRIC G.E)
- NICOR LIGHTING 4 In. Lo-volt White Baffle (14002)
- ILC Replacement for Schott A20500.1 replacement light bulb lamp (A20500.1 SCHOTT)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Thermo Scientific Ts-803247 (TS-803247 THERMO SCIENTIFIC)
- ILC Replacement for GE General Electric G.E Fcm/hir-q650t3/4 replacement light bulb lamp (FCM/HIR-Q650T3/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S4624 replacement light bulb lamp (S4624 SATCO)
- ILC Replacement for Focus Fl-69-sp replacement light bulb lamp (FL-69-SP FOCUS)
- ILC Replacement for Sylvania 150t10/hal/cl replacement light bulb lamp (150T10/HAL/CL SYLVANIA)
- ILC Replacement For IMPACT FCS (FCS)
- American Imaginations Halogen Light Bulbs