Shop All Halogen Light Bulbs
American Imaginations
20W Round Clear MR16 Halogen
Mfr # AI-37705
Zoro # G210535450
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Job Site Lighting Glass
- Bulb Shape Round
- Max. Overall Bulb Length 0.5 in
- Voltage 12V
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37705
- Zoro # G210535450
- UPC # 627622377053
- Country of Origin Canada
- Category Halogen Light Bulbs
Dimensions
Max. Overall Bulb Length | 0.5 in |
Width | 0.5 in |
Details
Material - Job Site Lighting | Glass |
Bulb Shape | Round |
Voltage | 12V |
Color | Clear |
Weight | 0.5 lbs |
Handle Type | Standard |
Install Type | Bulb Socket |
Includes | MR16 Halogen |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x mr16 halogen in clear color. THE MR16 HALOGEN BULB OPERATES AT 12V WITH A WATTAGE OF 20W, PROVIDING FOCUSED LIGHTING. THIS TYPE OF BULB IS EQUIPPED WITH A BAB-36 BEAM ANGLE, ALLOWING FOR PRECISE LIGHT DIRECTION. WITH AN AVERAGE RATED LIFE OF 2500 HOURS, THESE BULBS OFFER RELATIVELY MODERATE DURABILITY. MR16 HALOGEN BULBS AT 20W AND 12V ARE COMMONLY USED FOR ACCENT LIGHTING, TRACK LIGHTING, AND DISPLAY ILLUMINATION DUE TO THEIR FOCUSED BEAM AND VERSATILITY. THEIR COMPACT SIZE AND DIRECTIONAL CAPABILITIES MAKE THEM SUITABLE FOR VARIOUS LIGHTING SCENARIOS. This mr16 halogen features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This mr16 halogen is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SG TOOL AID Bulb For 23900 (23904)
- SATCO Bulb, LED, 1.4W, 120V, G16 1/2, Base E26, 27K (S9159)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- AMERICAN IMAGINATIONS 150W Cylindrical Clear T3 Halogen Light Bulb (AI-37617)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Light Bulb / Lamp, Q100T3/Cl/3 130V (Q100T3/CL/3 130V)
- ILC Replacement for GE General Electric G.E Q250par/fl30 replacement light bulb lamp (Q250PAR/FL30 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eiko 1a/27w replacement light bulb lamp (1A/27W EIKO)
- ILC Replacement for Sylvania 15558 replacement light bulb lamp (15558 SYLVANIA)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- American Imaginations Halogen Light Bulbs