Shop All LED Light Bulbs
American Imaginations
20W Bulb Socket Light Bulb Clear Glass
Mfr # AI-37650
Zoro # G310535695
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Round
- For Use With Residential/Non-Residential
- Voltage 12V
- Length 0.5 in
- Width 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37650
- Zoro # G310535695
- UPC # 627622376506
- Country of Origin Canada
- Category LED Light Bulbs
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Bulb Shape | Round |
For Use With | Residential/Non-Residential |
Voltage | 12V |
Light Color | Clear |
Includes | Light Bulb |
Material | Glass |
Handle Type | Standard |
Install Type | Bulb Socket |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x light bulb in clear color. THE MR16 HALOGEN BULB OPERATING AT 12V IS DESIGNED WITH A WATTAGE OF 20W, OFFERING A BALANCE BETWEEN BRIGHTNESS AND ENERGY EFFICIENCY FOR DIFFERENT LIGHTING NEEDS. THE LOW VOLTAGE REQUIREMENT OF 12V MAKES IT SUITABLE FOR APPLICATIONS WHERE LOWER VOLTAGE SYSTEMS ARE UTILIZED. FEATURING A BEAM ANGLE OF BAB-36, THIS BULB EMITS A FOCUSED AND DIRECTED LIGHT SUITABLE FOR ACCENT LIGHTING AND HIGHLIGHTING SPECIFIC AREAS. WITH AN AVERAGE RATED LIFE OF APPROXIMATELY 2500 HOURS, THIS MR16 HALOGEN BULB PROVIDES A REASONABLE LIFESPAN FOR CONSISTENT ILLUMINATION. WHETHER USED FOR TASK LIGHTING OR ACCENTUATING CERTAIN FEATURES, THIS BULB OFFERS DEPENDABLE AND DIRECTED LIGHTING. This light bulb features a round shape with a modern style. This product is made for bulb socket installation. DIY installation instructions are included in the box. This light bulb is made with glass. The primary color of this product is clear and it comes with clear hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 30-372 0.375 in. Powerplug Luminaire Disconnect (EA157359)
- ILC Replacement for Sylvania Fm13/835 replacement light bulb lamp (FM13/835 SYLVANIA)
- ILC Replacement For GE GENERAL ELECTRIC GE H38JA100DX (H38JA-100/DX)
- WESTGATE CL-EHL-54W-50K-E3954W LED CORN LAMP 8300 LUMENS 5000K E39 AC120-277V, UL LISTED (CL-EHL-54W-50K-E39)
- AMERICAN IMAGINATIONS 60W Bulb Socket Light Bulb Clear Glass (AI-37544)
- AMERICAN IMAGINATIONS 175W Bulb Socket Light Bulb Clear Glass (AI-37693)
- AMERICAN IMAGINATIONS 6W Bulb Socket Light Bulb Warm White Glass (AI-37419)
- AMERICAN IMAGINATIONS 43W Bulb Socket Light Bulb Clear Glass (AI-37494)
- AMERICAN IMAGINATIONS 35W Bulb Socket Light Bulb Warm White Glass (AI-37694)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- American Imaginations LED Light Bulbs