Shop All Bathroom Sinks
American Imaginations
20.9" W, Vessel
Mfr # AI-28428
Zoro # G0837569
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type 1 Hole
- Color White
- Weight 20
- Height 4.7
- Depth 14.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-28428
- Zoro # G0837569
- UPC # 627622284283
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 4.7 |
Depth | 14.2 |
Width | 20.9 |
Details
Item | Vessel |
Mounting Type | 1 Hole |
Color | White |
Weight | 20 |
Finish | Enamel Glaze |
Material | Ceramic |
Mounting Location | Center |
No. of Bowls | 1 |
Includes Faucet | No |
Installation Type | Above Counter |
Shape | Rectangle |
Style | Modern |
Description
It features a rectangle shape. This vessel is designed to be installed as a above counter vessel. It is constructed with ceramic. This vessel comes with a enamel glaze finish in White color. It is designed for a 1 hole faucet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 6 in Pipe Size (401060)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- AMERICAN IMAGINATIONS 20.5" W, Vessel (AI-28122)
- AMERICAN IMAGINATIONS 15.94" W, Vessel (AI-28371)
- AMERICAN IMAGINATIONS 17-in. W 17-in. D CUPC Certified Square Undermount Sink In White Color (AI-31761)
- AMERICAN IMAGINATIONS 19.7-in. W Vessel, AI-29422 (AI-29422)
- AMERICAN IMAGINATIONS 20" W, Vessel (AI-591)
- AMERICAN IMAGINATIONS 18.7" W, Vessel (AI-28182)
- CASTELLO USA Juniper 36” Left Basin Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2056-L)
- American Imaginations Bathroom Sinks